Zoro Homepage

Magnetic Motor Starter, Non-Reversing, 240V AC, 3 P

  • Mfr # CR306E103

  • Zoro # G3542131


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
Includes
Holding Interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306E103
Zoro #
G3542131
UPC #
783166361061
Country of Origin
United States

Dimensions

NEMA Size
3
Mounting Hole Distance - Height
10.62 in
Overall Width
6.62 in
Overall Depth
6.5 in
Mounting Hole Distance - Width
2.75 in
Mounting Hole Diameter
0.25 in
Overall Height
20.25 in

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 50 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 208V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.