Zoro Homepage

Manual Starters EA

  • Mfr # CR101H11

  • Zoro # G021855242


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Enclosure NEMA Rating
NEMA 1
Series
CR101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR101H11
Zoro #
G021855242
UPC #
783166267745
Country of Origin
United States

Details

Number of Poles
2
Enclosure NEMA Rating
NEMA 1
Operator
Toggle
Series
CR101

Description

1 HP 115/230 VAC 1-Phase, NEMA 1, Toggle Operator, 2-Pole, Full Vage, Non-Reversing, Non-Combination, Manual Motor Starter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.