Miniature Circuit Breaker, THHQB Series, 60A, 1 Pole, 120/240V AC, 22kA at 120/240V AC
- Mfr # THHQB1160
- Zoro # G5816343
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Series
THHQB
Amps
60A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THHQB1160
- Zoro #
- G5816343
- UPC #
- 783164118315
- Country of Origin
- Multiple
- Item
- Miniature Circuit Breaker
- Series
- THHQB
- Amps
- 60A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- High Interrupting
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- For Use With
- Bus Connections of Load Centers, Lighting Panels
- Standards
- UL Listed
- Voltage
- 120VAC
- Compatible Product Type
- Bus Connections of Load Centers, Lighting Panels
Dimensions
- Frame Size
- 60A/THHQB
- Width
- 1 in
- Depth
- 2.4 in
- Height
- 3-9/32 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 3 AWG
- Length
- 3.3 in
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THHQB, Max. AIR Rating 22kA at 120/240V AC, For Use With Bus Connections of Load Centers, Lighting Panels, Terminal Connection Lug, Frame Size 60A/THHQB, Length 3.3 in, Width 1 in, Depth 2.4 in, Min. Wire Size 14 AWG, Max. Wire Size 3 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.