Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC
Mfr # THHQL2160
Zoro # G2745653
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series THHQL
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Ge
- MFR # THHQL2160
- Zoro # G2745653
- UPC # 783164092035
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 3 AWG |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Details
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THHQL, Max. AIR Rating 22kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Lug, Frame Size THQ, Length 3.28 in, Width 2 in, Depth 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- DAYTON Control Transformer, 200 VA, 80 °C, 12/24V AC, 120V AC (31EH97)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Inside Openin (F4490EINGV)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- GE Miniature Circuit Breaker, THQP Series 45A, 2 Pole, 120/240V AC (THQP245)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- Ge Circuit Breakers