
Molded Case Breakers MCCBs
Mfr # TED124080
Zoro # G016524870
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Type
Thermal Magnetic
Current Rating
80 A
AC Voltage Rating
120/240/277/480 VAC, 125/250 VDC
Interrupt Rating
18 kA at 120/240/277/480 VAC, 10 kA at 125/250 VDC
Terminal Connection
Copper/Aluminum Line and Load Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TED124080
Zoro #
G016524870
UPC #
78316406816
Country of Origin
United States
Details
Type
Thermal Magnetic
Current Rating
80 A
AC Voltage Rating
120/240/277/480 VAC, 125/250 VDC
Interrupt Rating
18 kA at 120/240/277/480 VAC, 10 kA at 125/250 VDC
Terminal Connection
Copper/Aluminum Line and Load Lug
Number of Poles
2
Description
240/480 VAC, 250 VDC, 80 A, 18 kA at 240/480 VAC, 10 kA at 250 VDC, 2-Pole, Copper/Aluminum Load Lug Terminal, E150 Frame, LI Trip Function, Molded Case, Thermal Magnetic, Non-Interchangeable Circuit Breaker with Core E/Mid Tier
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.