
Molded Case Breakers MCCBs
Mfr # THED124030
Zoro # G116524879
product price: $1,243.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
25 kA at 277/480 VAC, 65 kA at 120/240 VAC, 20 kA at 125/250 VDC
AC Voltage Rating
120/240/277/480 VAC, 125/250 VDC
Number of Poles
2
Terminal Connection
Copper/Aluminum Line and Load Lug
Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THED124030
Zoro #
G116524879
UPC #
78316423125
Country of Origin
United States
Details
Interrupt Rating
25 kA at 277/480 VAC, 65 kA at 120/240 VAC, 20 kA at 125/250 VDC
AC Voltage Rating
120/240/277/480 VAC, 125/250 VDC
Number of Poles
2
Terminal Connection
Copper/Aluminum Line and Load Lug
Type
Thermal Magnetic
Current Rating
30 A
Description
480 VAC, 250 VDC, 30 A, 65 kA Interrupt, 2-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/High Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.