Molded Case Circuit Breaker, FBN Series, 70A, 3 Pole, 347/600V AC, 65kA at 480V AC
Mfr # FBN36TE070R
Zoro # G3196295
product price:Â $2,643.99
/ea
Free Shipping & Returns
Key Features
Series
FBN
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBN36TE070R
Zoro #
G3196295
UPC #
783164336702
Country of Origin
United States
Dimensions
Frame Size
100A/FB
Width
4.11 in
Depth
3.28 in
Height
6.45 in
Min. Wire Size
4 AWG
Max. Wire Size
1/0 AWG
Details
Item
Molded Case Circuit Breaker
Series
FBN
Amps
70A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
GE Panelboards
Description
Molded Case Circuit Breaker, 70 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 150kA at 240V AC, For Use With GE Panelboards, Series FBN, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FB, Circuit Breaker Mounting Style Free Standing, Height 6.45 in, Width 4.11 in, Depth 3.88 in, Min. Wire Size 4 AWG, Max. Wire Size 1/0 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.