Molded Case Circuit Breaker, THQL Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL2115

  • Zoro # G3220883


product price: $22.25
/ea

Key Features

Series
THQL
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL2115
Zoro #
G3220883
UPC #
783164012903
Country of Origin
Multiple

Dimensions

Frame Size
100A/THQ
Width
2 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3.28 in

Details

Item
Molded Case Circuit Breaker
Series
THQL
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
Power Mark Gold Load Centers and AQ Lighting Panels
Min. Operating Temp.
140 Degrees F
Max. Operating Temp.
167 Degrees F
Compatible Panelboard/Load Center Series
AQ
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THQL, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.28 in, Width 2 in, Depth 2.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.