NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # CR306C00400XAAAAG

  • Zoro # G3545534


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306C00400XAAAAG
Zoro #
G3545534
UPC #
783166559611
Country of Origin
United States

Dimensions

NEMA Size
1
Depth
3.94 in
Height
7 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
6.5 in
Overall Width
3.71 in
Overall Depth
3.94 in
Overall Height
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Includes
Holding Interlock, Pressure Terminals
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
Maximum Overload Relay Current Setting
13.5 A
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Maximum Voltage Rating
480V AC
Starter Style
NEMA
Current AC
27 A
Phase
Three
Horsepower @ Three Phase - 600V AC
10 hp
Mounting Style
DIN Rail
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Operating Temperature
158 Degrees F
Overload Protection Type
Electronic
Resistance Properties
Weld Resistant
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Series
CR306
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Overload Relay Current Setting
6.5 A
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 13.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 6.5 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.