NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # CR306C10400XAAAAG

  • Zoro # G3536312


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306C10400XAAAAG
Zoro #
G3536312
UPC #
783166559918
Country of Origin
Multiple

Dimensions

NEMA Size
1
Overall Depth
6 in
Mounting Hole Distance - Height
8 in
Mounting Hole Distance - Width
4 in
Overall Width
4.63 in
Overall Height
10 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Includes
Holding Interlock, Pressure Terminals
HP @ 1 Phase - 230V
3 hp
Phase
Three
Minimum Overload Relay Current Setting
6.5 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Series
CR306
Frequency
50/60 Hz
Overload Protection Type
Electronic
Maximum Voltage Rating
480V AC
Minimum Operating Temperature
-4 Degrees F
Starter Style
NEMA
Resistance Properties
Weld Resistant
Maximum Overload Relay Current Setting
13.5 A
Current AC
27 A
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
DIN Rail
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Operating Temperature
158 Degrees F

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 13.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 6.5 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.