Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # CR306D00400XAAAAJ

  • Zoro # G3520106


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306D00400XAAAAJ
Zoro #
G3520106
UPC #
094714462070
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Height
9.12 in
Overall Width
5.44 in
Overall Depth
5.5 in
Mounting Hole Distance - Height
8.5 in
Mounting Hole Distance - Width
2 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
7 1/2 hp
Includes
Holding Interlock, Pressure Terminals
HP @ 3 Phase - 575V
25 hp
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Horsepower @ Three Phase - 240V AC
15 hp
Series
CR306
Minimum Operating Temperature
-4 Degrees F
Starter Style
NEMA
Mounting Style
DIN Rail
Minimum Overload Relay Current Setting
25 A
Maximum Voltage Rating
480V AC
Maximum Overload Relay Current Setting
50 A
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Phase
Three
Current AC
45 A
Resistance Properties
Weld Resistant
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Operating Temperature
158 Degrees F
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 50 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.