Shop GE
See all product information
Create Account
neral Duty Fusible Switch (60A, 3P, 240V, NEMA 1)
- Mfr # TF60R
- Zoro # G922797573
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Protection Method
Fusible
Housing Material
Steel
Standards
UL (Canada and US)
Voltage
240 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF60R
- Zoro #
- G922797573
- UPC #
- 78316420987
- Country of Origin
- United States
- Current Rating
- 60 A
- Protection Method
- Fusible
- Housing Material
- Steel
- Standards
- UL (Canada and US)
- Voltage
- 240 V AC
- Enclosure Type
- NEMA 3R
Description
240 VAC 50/60 Hz, 60 A, 10 HP, 14 to 3 AWG Aluminum/Copper, Class H/K1/K5/K9/RK1/RK5, Fusible, NEMA 3R, Outdoor, Steel, General Duty, Puller, Air Conditioner Safety Disconnect Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.