Zoro Homepage

Non-Combination Starter EA

  • Mfr # CR306H102

  • Zoro # G521852338


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Series
CR306
Phase
1
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306H102
Zoro #
G521852338
UPC #
-
Country of Origin
United States

Details

Series
CR306
Phase
1
Enclosure NEMA Rating
NEMA 1

Description

1/3 HP 110 VAC 50 Hz/115 to 120 VAC 60 Hz Coil, 9 A, 1-Phase, NEMA Size 00, NEMA 1, Full Vage, Non-Combination, Non-Reversing, Magnetic Starter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.