Other Bulbs/Ballasts/Drivers
- Mfr # 44975
- Zoro # G223397557
product price:Â
$
47.79
/ea
Key Features
Series
H-HOT150
Type
Instant
Material
Plastic (Housing), Stainless Steel (Tank)
Size
2/3 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44975
- Zoro #
- G223397557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2/3 Gallon
Details
- Series
- H-HOT150
- Type
- Instant
- Material
- Plastic (Housing), Stainless Steel (Tank)
Description
6-1/4 in H x 3 in Clearance, 1-1/4 to 1-1/2 in Diameter Hole, 2/3 Gallon, 60 Cups/Hr, Chrome Plated, Plastic Housing, Stainless Steel Tank, Hot, Water Dispenser
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.