Shop GE
See all product information
Create Account
Overload Relay Heater Element
- Mfr # CR324C610A
- Zoro # G523510007
product price:Â
$
22.55
/ea
Key Features
Number of Poles
3
Mounting
Panel Mount
Type
Thermal, Electronic Solid State
AC Contact Rating - Relay
600 VAC/250 VDC 27 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR324C610A
- Zoro #
- G523510007
- UPC #
- 78316639753
- Country of Origin
- United States
Details
- Number of Poles
- 3
- Mounting
- Panel Mount
- Type
- Thermal, Electronic Solid State
- AC Contact Rating - Relay
- 600 VAC/250 VDC 27 A
Description
General Electric Cr324C610A Is An Industrial Control Relay Designed For Use In Automation And Electrical Panels, Featuring Heavy-Duty Contacts And Compatible With Standard Relay Sockets. Suitable For General Purpose Switching Applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.