Shop All Circuit Breaker & Panelboard Accessories
Ge
Panelboard Main Breaker Kit, 125A, 4Wx6L
Mfr # TQMH000
Zoro # G8511492
original price:
$24.49
10% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold Load Centers
- Amps 125A
- Amps AC 125
- Mounting Style Surface
- Includes (1) Mounting Base
Product Information
- Brand Ge
- MFR # TQMH000
- Zoro # G8511492
- UPC # 078316411193
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 4.0 in |
Length | 6.0 in |
Frame Size | 100A/THQ |
Length (Straight Wireway) | 6.0 in |
Details
Description
Panelboard Main Breaker Kit, For Use With PowerMark Gold Load Centers, Amps 125, Includes (1) Mounting Base, Frame Size 100A/THQ, Compatible Circuit Breaker Series THHQL, THQL, Length 6.0 in, Width 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- MELTRIC 714C3N10 BOX/ANGLE ADAPTER 30 DEGREE (714C3N10)
- GE Load Center Hardware Kit (LCHDKIT)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- GE Ground Bar Kit (TGK12CP)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- Ge Circuit Breaker & Panelboard Accessories