Shop All Circuit Breaker & Panelboard Accessories
Ge
Ground Kit, 200A, 3.25inWx14.5inL
Mfr # TGK32
Zoro # G8511054
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus Load Centers
- Amps 200A
- Max. Wire Size 4 AWG
- Min. Wire Size 14 AWG
- Width 3.25"
Product Information
- Brand Ge
- MFR # TGK32
- Zoro # G8511054
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Width | 3.25" |
Length | 14.50" |
Details
Description
Ground Kit, 200 A Amps, Number of Terminals 32, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With PowerMark Gold and Plus Load Centers, Includes (2) Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- GE FILLER PLATE 4PK GE (THFILLERP)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- SQUARE D Distribution Panel, 30A, 240V AC, 3 Poles (HQO306)
- Ge Circuit Breaker & Panelboard Accessories