Plant Bulb, 40 W, T12 Lamp, G13 Medium Bi-Pin Lamp Base, 1900 Lumens, 3100 K Color Temp

  • Mfr # 49893

  • Zoro # G016067001


product price:  $12.44
/ea
Sold in multiples of 6 for $74.64

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49893
Zoro #
G016067001
UPC #
43168981347
Country of Origin
United States

Description

GE Plant Bulb, Wattage Rating: 40 W, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T12, Lamp Material: Sodalime Glass, Lumens: 1900 Lumens, Light Color: Cool White, Color Temperature: 3100 K, Color Rendering Index CRI: 90, Average Life: 20,000 hr, Start Type: Instant, Dimensions: 1.59 in Dia x 48 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.