Ge

SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Gray
  • Lens Material Polycarbonate
  • Foam Lined No
  • UV Protection 99.9% UV Protection
  • Standards EN 166, ANSI Z87.1
See all product information

Product Information

  • Brand Ge
  • MFR # GE203SAF
  • Zoro # G106170925
  • UPC #
    810084961193
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Details

Item SAFETY GLASSES
Lens Color Smoke
Frame Color Gray
Lens Coating Scratch-Resistant, Anti-Fog
Lens Material Polycarbonate
Foam Lined No
UV Protection 99.9% UV Protection
Standards EN 166, ANSI Z87.1

Description

Gray Frameless Safety Glasses with Smoke Anti-Fog Lenses. Features: Thin, lexible temples and 100% Polycarbonate lens with 9.5 base curve.Wrap around design with side protection and temple neck cord holes with a comfortable molded nose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.