Mcr Safety

Safety Glasses, Clear Uncoated


product price: $1.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Uncoated
Lens Material Polycarbonate
Frame Material Polycarbonate
Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
Features Dielectric
Visible Luminous Transmission 0.9
Arm Tip Type Spatula

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.