Shop GE

Safety Switches TGN 3P 100A 240V 50/60Hz 3Ph Non Fusible 3Wire NEMA 3R

  • Mfr # TGN3323R

  • Zoro # G516060298


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
100 A
Environment
Outdoor
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TGN3323R
Zoro #
G516060298
UPC #
78316400881
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
100 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Voltage
240 V

Description

240 VAC, 250 VDC, 100 A, 3-Pole, 3-Wire, NEMA 3R, Class H/K/J/R, Non-Fusible, General Duty, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.