Zoro Homepage

Specialty Replacement Bulb, T5 Lamp, 11 W Equivalent, Wedge Lamp Base

  • Mfr # 14162

  • Zoro # G616054739


product price: $17.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14162
Zoro #
G616054739
UPC #
43168141628
Country of Origin
China

Description

GE Specialty Replacement Bulb, Wattage Rating: 2 W, 120 V, Lamp Base: Wedge, Lamp Shape: T5, Lumens: 170 Lumens, Dimmable: Non-Dimmable, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Beam Angle: 360 deg, Dimensions: 0.6 in Dia x 1.5 in L, Incandescent Equivalent: 11 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.