Shop GE

Standard Mount, Heat Cool, Gray, 115V AC

  • Mfr # AJEQ08AWJ

  • Zoro # G923552331


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Refrigerant Type
R-32
Airflow
225 cfm, 265 cfm
Power Source
Plug-In
Sleeve Height
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJEQ08AWJ
Zoro #
G923552331
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
24 in
Sleeve Height
14 7/8 in
Sleeve Width (In.)
24 13/16 in
Sleeve Length
19 15/16 in
Width
29 in
Height
18 1/2 in
Power Cord Length
75 in

Details

Refrigerant Type
R-32
Airflow
225 cfm, 265 cfm
Power Source
Plug-In
Standards
ADA Compliant, EEV
Includes
Batteries, Remote Control
Amps
7.4 A
Watts
1250 W (Heating), 820 W (Cooling)
Control Type
Electronic
EER
10.8
Color
Gray
Control Location
Digital Assistant
Heating Method
Electric Heat
Item
Standard Mount, Heat Cool
Duty Rating
Commercial Grade
Chassis Type
Fixed
Heating Capacity - Electric
4,200 BtuH
Cooling Capacity - Maximum
8,000 BTU
Phase
Single
Smart Connectivity
Wi-Fi
Operation Mode - HVAC
Cooling/Heating
Remote Control Functions
Temperature
Air Flow Direction
Six-Way
Compressor Type
Rotary
Number of Speeds
3
Voltage
115V AC
Hz
60 Hz

Description

Standard Mount, Heat Cool, Duty Rating Commercial Grade, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, Heating Capacity - Electric 4,200 BtuH, 10.8 EER, 9.6 CEER Rating, 7.4 A Amps, 1250 W (Heating), 820 W (Cooling) Watts, Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 75 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.