Shop GE
See all product information
Create Account
Telescopic Plenum, 13 1/4" H, 43 5/16" W
- Mfr # RAVWPT15B
- Zoro # G423366926
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Width
43 5/16 in
Depth
27 7/8 in
Compatible Manufacturer Model Number
RAVAL4
Height
13 1/4 in
Compatible Brand
GE Appliance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVWPT15B
- Zoro #
- G423366926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 43 5/16 in
- Depth
- 27 7/8 in
- Height
- 13 1/4 in
Details
- Item
- Telescopic Plenum
- Compatible Manufacturer Model Number
- RAVAL4
- Compatible Brand
- GE Appliance
- Color
- Black
- Wire Color
- Black
Description
Telescopic Plenum, Material Not Applicable, Height 13 1/4 in, Width 43 5/16 in, Depth 27 7/8 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.