Shop GE
See all product information
Create Account
Telescopic Plenum, 4 1/2" H, 34 1/8" W
- Mfr # RAVTRANS3
- Zoro # G723366862
product price:Â
$
279.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
24 5/8 in
Includes
(10) #10 3/4 in Long 5/16 in Hex Head Sheet Metal Screws, Front Bracket, Transition Plenum with Air Divider
Color
Black
Compatible Brand
GE Appliance
Width
34 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVTRANS3
- Zoro #
- G723366862
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 24 5/8 in
- Width
- 34 1/8 in
- Height
- 4 1/2 in
Details
- Includes
- (10) #10 3/4 in Long 5/16 in Hex Head Sheet Metal Screws, Front Bracket, Transition Plenum with Air Divider
- Color
- Black
- Compatible Brand
- GE Appliance
- Compatible Series
- AZ90/AZ91
- Item
- Telescopic Plenum
- Compatible Manufacturer Model Number
- RAVTWPT8
- Wire Color
- Black
Description
Telescopic Plenum, Material Not Applicable, Height 4 1/2 in, Width 34 1/8 in, Depth 24 5/8 in, Includes (10) #10 3/4 in Long 5/16 in Hex Head Sheet Metal Screws, Front Bracket, Transition Plenum with Air Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.