Shop GE
See all product information
Create Account
Telescopic Plenum, 3" H, 34 5/16" W
- Mfr # RAVTRANS2
- Zoro # G823366915
product price:Â
$
131.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
AZ75/AZ85
Compatible Brand
GE Appliance
Width
34 5/16 in
Depth
23 13/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVTRANS2
- Zoro #
- G823366915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 34 5/16 in
- Depth
- 23 13/16 in
- Height
- 3 in
Details
- Compatible Series
- AZ75/AZ85
- Compatible Brand
- GE Appliance
- Item
- Telescopic Plenum
- Color
- Black
- Compatible Manufacturer Model Number
- RAVWP12, RAVWP15, RAVWP6, RAVWP8
- Includes
- (12) #10, 3/4 in Long 5/16 in Hex Head Sheet Metal Screws, Front Bracket, Transition Plenum
- Wire Color
- Black
Description
Telescopic Plenum, Material Not Applicable, Height 3 in, Width 34 5/16 in, Depth 23 13/16 in, Includes (12) #10, 3/4 in Long 5/16 in Hex Head Sheet Metal Screws, Front Bracket, Transition Plenum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.