Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Unit, 19.70 to 25.00A

  • Mfr # CR123C214B

  • Zoro # G2170052


product price: $20.65
/ea
Sold in multiples of 3 for $61.95

Key Features

Full Load Amps
19.70 to 25.00
For Use With
NEMA Size 1, 2 GE Motor Starters (CR306C002 or CR306D002)
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
22.40
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
18.8 to 20.4
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
19.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123C214B
Zoro #
G2170052
UPC #
783166308868
Country of Origin
United States

Dimensions

FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
22.40
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
18.8 to 20.4
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
19.70
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure
25.00
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
20.40
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
20.00
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
21.0 to 22.1
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
22.0 to 23.7
NEMA Size
0, 1

Details

Item
Thermal Unit
Full Load Amps
19.70 to 25.00
For Use With
NEMA Size 1, 2 GE Motor Starters (CR306C002 or CR306D002)
Full Load Current
18.8 to 20.4 A, 19.2 A, 19.7 to 22.4 A, 20.6 A, 21.11 A
Compatible with Manufacturer Model Number
CR101H, CR101Y
Compatible Manufacturer Part Number
CR101H, CR101Y
Compatible Manufacturer Model Number
CR101H, CR101Y
For Use With Mfr. Model Number
CR101H, CR101Y
Compatible with Manufacturer Model No.
CR101H, CR101Y
Compatible with Mfr. Model No.
CR101H, CR101Y
For Use with Mfr Model Number
CR101H, CR101Y
Compatible Pump Manufacturer Part Number
CR101H, CR101Y
Compatible Mfr. Model Number
CR101H, CR101Y

Description

Thermal Unit, Full Load Current 18.8 to 20.4 A, 19.2 A, 19.7 to 22.4 A, 20.6 A, 21.11 A, NEMA Size 0, 1, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible Manufacturer Part Number CR101H, CR101Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.