Zoro Homepage

Thermal Unit, 5.90A, PK3

  • Mfr # CR123H680A

  • Zoro # G2282603


product price: $16.85
/ea

Key Features

Full Load Amps
5.90
For Use With
CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
Compatible with Manufacturer Model Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Full Load Current
5.9 A
Compatible Manufacturer Part Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR123H680A
Zoro #
G2282603
UPC #
094705529287
Country of Origin
United States

Details

Item
Thermal Unit
Full Load Amps
5.90
For Use With
CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
Compatible with Manufacturer Model Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Full Load Current
5.9 A
Compatible Manufacturer Part Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Compatible Manufacturer Model Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
For Use With Mfr. Model Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Compatible with Manufacturer Model No.
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Compatible with Mfr. Model No.
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
For Use with Mfr Model Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Compatible Pump Manufacturer Part Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Compatible Mfr. Model Number
CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11

Description

Thermal Unit, Full Load Current 5.9 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.