Shop GE

Universal Through the Wall, White, 115V AC

  • Mfr # AKCQ10ACJ

  • Zoro # G623549907


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity - Maximum
10,000 BTU
Hz
60 Hz
Refrigerant Type
R-32
Duty Rating
Residential Grade
Depth
26 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKCQ10ACJ
Zoro #
G623549907
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
26 5/8 in
Height
17 in
Width
28 in

Details

Cooling Capacity - Maximum
10,000 BTU
Hz
60 Hz
Refrigerant Type
R-32
Duty Rating
Residential Grade
Item
Universal Through the Wall
EER
9.6
Air Flow Direction
Six-Way
For Use With
RAB24, RAB26, RAB46, RAB48
Control Location
Handheld Remote
Voltage
115V AC
Watts
1,010 W
Airflow
203 cfm, 234 cfm, 269 cfm
Color
White
Number of Speeds
3
Compressor Type
Rotary
Cooling Capacity
9,800 BTU
Chassis Type
Fixed
Phase
Single
Remote Control Functions
Temperature
Amps
9 A
Power Source
Plug-In
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Standards
ADA Compliant, ENERGY STAR(R) Qualified

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 9,800 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 9.6 EER, 9.6 CEER Rating, 9 A Amps, 1,010 W Watts, Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.