Shop GE

Universal Through the Wall, White, 230V AC

  • Mfr # AKCQ12DCJ

  • Zoro # G023552491


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Cooling Capacity
11,700 BTU
Voltage
230V AC
Amps
5.4 A
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKCQ12DCJ
Zoro #
G023552491
UPC #
-
Country of Origin
Thailand

Dimensions

Height
17 in
Power Cord Length
6 ft
Depth
26 5/8 in
Width
28 in

Details

Item
Universal Through the Wall
Cooling Capacity
11,700 BTU
Voltage
230V AC
Amps
5.4 A
Number of Speeds
3
Color
White
Control Location
Handheld Remote
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Temperature
Compressor Type
Rotary
Refrigerant Type
R-32
Watts
1,190 W
Air Flow Direction
Six-Way
Standards
ADA Compliant, ENERGY STAR(R) Qualified
Hz
60 Hz
Control Type
Electronic
Chassis Type
Fixed
For Use With
RAB24, RAB26, RAB46, RAB48
Cooling Capacity - Maximum
12,000 BTU
Airflow
235 cfm, 258 cfm, 277 cfm
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Phase
Single
EER
9.5
Power Source
Plug-In

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 11,700 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 EER, 9.5 CEER Rating, 5.4 A Amps, 1,190 W Watts, Voltage 230V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 6 ft, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.