Shop GE

Universal Through the Wall, White, 230V AC

  • Mfr # AKEQ10DCJ

  • Zoro # G023553252


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Operation Mode - HVAC
Cooling/Heating
Control Type
Electronic
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Chassis Type
Fixed
Watts
3,450 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKEQ10DCJ
Zoro #
G023553252
UPC #
-
Country of Origin
Thailand

Dimensions

Width
28 in
Height
17 in
Depth
26 5/8 in

Details

Item
Universal Through the Wall
Operation Mode - HVAC
Cooling/Heating
Control Type
Electronic
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Chassis Type
Fixed
Watts
3,450 W
Cooling Capacity
9,800 BTU
Voltage
230V AC
Air Flow Direction
Six-Way
Standards
ADA Compliant, ENERGY STAR(R) Qualified
Heating Method
Electric Heat
Heating Capacity - Electric
10,600 BtuH
Remote Control Functions
Temperature
Electric Heating Capacity - Minimum
8,600 BtuH
Amps
4.6/5.0 A
Hz
60 Hz
Cooling Capacity - Maximum
10,000 BTU
Compressor Type
Rotary
Refrigerant Type
R-32
Color
White
EER
10/10
Airflow
252 cfm, 275 cfm, 292 cfm
For Use With
RAB24, RAB26, RAB46, RAB48
Power Source
Plug-In
Duty Rating
Residential Grade
Number of Speeds
3
Control Location
Handheld Remote

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling/Heating, Cooling Capacity 9,800 BTU, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 10/10 EER, 9.6 CEER Rating, 4.6/5.0 A Amps, 3,450 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.