Temperature Regulator - Cooling
- Mfr # T566.02.0000
- Zoro # G023946887
product price:Â
$
3,568.99
/ea
Free Shipping & Returns
Key Features
Application
Other Fluids, Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
140 Degrees F
For Media
Cold Water
Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T566.02.0000
- Zoro #
- G023946887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Sensor Diameter
- 3/4 in
- Overall Height
- 15 3/8 in
- Sensor Length
- 11 in
- Overall Width
- 6 5/8 in
- Pipe Connection Size
- 2 in
Details
- Item
- Temperature Regulator - Cooling
- Application
- Other Fluids, Water
- Operating Pressure - Maximum
- 150 psi
- Operating Temperature - Maximum
- 140 Degrees F
- For Media
- Cold Water
- Product Type
- Temperature Control Valve
- Operating Temperature - Minimum
- 90 Degrees F
- Spring Material
- Steel
- Body Material
- Cast Iron
Description
Temperature Regulator - Cooling, Sensor Length 11 in, Overall Height 15 3/8 in, Overall Width 6 5/8 in, Body Material Cast Iron, Spring Material Steel, Cord Length 6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.