Shop GE

Universal Through the Wall, White, 230V AC

  • Mfr # AKEQ14DCJ

  • Zoro # G223549536


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Height
17 in
Cooling Capacity
13,600 BTU
Depth
26 5/8 in
Chassis Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKEQ14DCJ
Zoro #
G223549536
UPC #
-
Country of Origin
Thailand

Dimensions

Height
17 in
Depth
26 5/8 in
Width
28 in

Details

Number of Speeds
3
Cooling Capacity
13,600 BTU
Chassis Type
Fixed
Voltage
230V AC
For Use With
RAB24, RAB26, RAB46, RAB48
Remote Control Functions
Temperature
Color
White
Compressor Type
Rotary
Item
Universal Through the Wall
Hz
60 Hz
Amps
6.9/7.5 A
Control Location
Handheld Remote
Refrigerant Type
R-32
EER
9.8/9.8
Electric Heating Capacity - Minimum
8,600 BtuH
Control Type
Electronic
Heating Method
Electric Heat
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Electric
10,600 BtuH
Watts
3,450 W
Airflow
244 cfm, 263 cfm, 286 cfm
Cooling Capacity - Maximum
14,000 BTU
Air Flow Direction
Six-Way
Duty Rating
Residential Grade
Standards
ADA Compliant
Power Source
Plug-In
Includes
Batteries, Installation Kit, Remote Control, Rim Kit

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling/Heating, Cooling Capacity 13,600 BTU, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.8/9.8 EER, 9.5 CEER Rating, 6.9/7.5 A Amps, 3,450 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.