Shop GE
See all product information
Create Account
Vertical AC Return Air Grille, 3" H, 23" W
- Mfr # RAVRG2B
- Zoro # G723367210
product price:Â
$
113.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
3 in
Width
23 in
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAVRG2B
- Zoro #
- G723367210
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 23 in
Details
- Item
- Vertical AC Return Air Grille
- Compatible Brand
- GE
Description
Vertical AC Return Air Grille, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.