Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Zoneline V10
Mfr # AVES12DCXXA
Zoro # G924501604
product price:Â
$
2,477.99
/ea
Key Features
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.8/11.7
EER
11.8/11.7
Watts
1,070 W
Height
31 7/8 in
Amps
5.6/5.2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVES12DCXXA
- Zoro #
- G924501604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 31 7/8 in
- Width
- 23 5/8 in
- Manufacturers Warranty Length
- 1 yr Labor Limited, 2 yr Parts Limited
- Depth
- 24 1/8 in
Details
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 11.8/11.7
- EER
- 11.8/11.7
- Watts
- 1,070 W
- Amps
- 5.6/5.2 A
- Standards
- AHRI, NRCAN
- Item
- Vertical Zoneline V10
- For Application
- SmartHQ
- Installation Orientation
- Front
- Voltage
- 208/230V AC
- Cooling Capacity - Maximum
- 12,500 BTU
- Operation Mode - HVAC
- Cooling/Heating
- Hz
- 60 Hz
- Phase
- Single
- Cooling Capacity
- 12,400 BTU
- Heating Method
- Electric Heat
- Control Type
- Electronic
- Refrigerant Precharge
- 33 oz
- Heating Capacity - Electric
- 12,500 BTU
- Control Location
- App
Description
Vertical Zoneline V10, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,400 BTU, Heating Method Electric Heat, Heating Capacity - Electric 12,500 BTU, 11.8/11.7 EER, 5.6/5.2 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.