Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Zoneline V12
Mfr # AVVL12DMXWA
Zoro # G424501562
product price:Â
$
3,567.99
/ea
Key Features
Amps
4.7 A
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
17
For Application
SmartHQ
Compressor Technology
Variable Output (Inverter)
Standards
AHRI, NRCAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVVL12DMXWA
- Zoro #
- G424501562
- UPC #
- -
- Country of Origin
- United States
- Amps
- 4.7 A
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 17
- For Application
- SmartHQ
- Compressor Technology
- Variable Output (Inverter)
- Standards
- AHRI, NRCAN
- EER
- 12
- Voltage
- 208/230V AC
- Operation Mode - HVAC
- Cooling/Heating
- Reverse Cycle Heat COP
- 2.2
- Cooling Capacity - Maximum
- 12,500 BtuH
- Hz
- 60 Hz
- Item
- Vertical Zoneline V12
- Installation Orientation
- Front
- Heat Pump Heating Capacity - Minimum
- 4,500 BTU
- Phase
- Single
- Watts
- 1,050 W
- Heating Capacity
- 13,000 BTU
- Refrigerant Precharge
- 38.5 oz
- Control Location
- App
- Control Type
- Electronic
Description
Vertical Zoneline V12, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, 12 EER, Reverse Cycle Heat COP 2.2, 4.7 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.