Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Zoneline V11
Mfr # AVVS12DCXWA
Zoro # G524501592
product price:Â
$
3,107.99
/ea
Key Features
Compressor Technology
Variable Output (Inverter)
EER
12
Phase
Single
Heat Pump Heating Capacity - Minimum
4,500 BTU
Heating Capacity
13,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVVS12DCXWA
- Zoro #
- G524501592
- UPC #
- -
- Country of Origin
- United States
- Compressor Technology
- Variable Output (Inverter)
- Item
- Vertical Zoneline V11
- EER
- 12
- Phase
- Single
- Heat Pump Heating Capacity - Minimum
- 4,500 BTU
- Heating Capacity
- 13,000 BTU
- Control Type
- Electronic
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 17
- Hz
- 60 Hz
- Standards
- AHRI, NRCAN
- Cooling Capacity - Maximum
- 12,500 BtuH
- Operation Mode - HVAC
- Cooling/Heating
- Installation Orientation
- Front
- Voltage
- 208/230V AC
- Reverse Cycle Heat COP
- 2.2
- For Application
- SmartHQ
- Amps
- 4.8 A
- Watts
- 1,050 W
- Control Location
- App
- Refrigerant Precharge
- 38.5 oz
Description
Vertical Zoneline V11, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, 12 EER, Reverse Cycle Heat COP 2.2, 4.8 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.