Shop All Sockets
Gearwrench
1/4" Drive 6 Point Standard Metric Socket 13mm
Mfr # 80135D
Zoro # G0444580
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Product Information
- Brand Gearwrench
- MFR # 80135D
- Zoro # G0444580
- UPC # 099575801358
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 13mm |
Details
Description
Socket,1/4in,drive 6pt Stndr,metric,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .1865 X 1-1/8 X 4-1/2" High Steel 6F Straight Shank Chucking Reamer (2006-3530)
- BOSCH Carbon Brush Set (2604320913)
- MILWAUKEE TOOL 7/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6785)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5021A (SP 886-448)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5312)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (311)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- Gearwrench Sockets & Ratchets