Gearwrench
29” Extendable Indexing Pry Bar
Mfr # 82220
Zoro # G4203656
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
- Material CRS
- Overall Length 33 in
- Overall Width 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Hyde Tools 6986 6-In-1 Painters Tool (6816037)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch (D238-8)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width (82248)
- GEARWRENCH 10” Indexing Pry Bar (82210)
- TITAN Breaker Bar, 3/4" Dr, 40" (12048)
- Gearwrench Pullers and Separators