Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
33” Indexing Pry Bar
Mfr # 82233
Zoro # G3986972
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
- Material CRS
- Overall Width 6 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Gearwrench
- MFR # 82233
- Zoro # G3986972
- UPC # 099575822339
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 33 in |
Overall Width | 6 in |
Handle Length | 33 in |
End Width | 6 in |
Bar Width | 7/8 in |
Bar Diameter | 7/8 in |
Details
Description
Indexable Pry Bar, Type Pry Bars, End Style Wedge, Bar Width 7/8 in, Overall Length 33 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 7/8 in, End Angle Style Adjustable, End Width 6 in, Handle Length 33 in, Tether Ready No, Bar Color Black, Bar Material Steel, End Texture Smooth, Features Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool, Finish Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS1214BF5)
- GEARWRENCH 8” Indexing Pry Bar (82208)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width (82248)
- MAYHEW TOOLS 1/2 Shake And Break (37316)
- Gearwrench Pullers and Separators