
Shop GEARWRENCH
See all product information
1/2" Flex Head Electronic Torque Wrench with Angle 25-250 ft/lbs
Mfr # 85079
Zoro # G7118848
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Torque Range (in.-lbs.)
300 in-lb to 3000 in-lb
Torque Range (Ft.-Lb.)
25 ft-lb to 250 ft-lb
Torque Range (kg. cm.)
350 - 3500 kg/cm
Torque Range (Nm)
34 N-m to 339 N-m
Rechargeable
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85079
Zoro #
G7118848
UPC #
099575850790
Country of Origin
Taiwan, Province of China
Dimensions
Head Thickness
0.84 in
Head Length
2.65 in
Head Width
1.58 in
Overall Width
1.75 in
Overall Length
25 in
Details
Item
Electronic Torque Wrench
Torque Range (in.-lbs.)
300 in-lb to 3000 in-lb
Torque Range (Ft.-Lb.)
25 ft-lb to 250 ft-lb
Torque Range (kg. cm.)
350 - 3500 kg/cm
Torque Range (Nm)
34 N-m to 339 N-m
Rechargeable
No
Finish
Full Polish Chrome
Battery Type
AA
Batteries Included
No
Tether Ready
No
Material
Alloy Steel
Description
Electronic Torque Wrench, Drive Size 1/2 in, 25 to 250 ft-lb, Not Applicable, Beep, LCD Screen, Vibrating Handle, Ratcheting Yes, Torque Range (ft-lb) 25 ft-lb to 250 ft-lb, Torque Range (in.-lbs.) 300 in-lb to 3000 in-lb, Torque Range (N-m) 34 N-m to 339 N-m, 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.