Impact Convertor, 3/4 in to 1 in
- Mfr # R77400011
- Zoro # G416584719
product price:Â
$
30.89
/ea
Key Features
Overall Length
65 mm
Length
58 mm
Insulated
No
Material
Chrome-Molybdenum Steel
Drive Connector Square
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R77400011
- Zoro #
- G416584719
- UPC #
- 04060833006378
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 65 mm
- Length
- 58 mm
- Drive Size
- 1 in
- Width
- 135 mm
Details
- Item
- Impact Convertor,3/4 in to 1 in
- Insulated
- No
- Material
- Chrome-Molybdenum Steel
- Drive Connector Square
- 3/4 in
- Standards
- Reach Compliant, DIN 3121 - F 25, ISO 1174, DIN 3121 - H 20
- Finish
- Phosphated
- Number of Pieces
- 1
- Safety
- Circlip and Pin
Description
Impact Convertor,3/4 in to 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.