Shop GEDORE
See all product information
Create Account
Power Screwdriver Reducer, 0.5x0.75 mm
- Mfr # R67400008
- Zoro # G416584672
product price:Â
$
17.29
/ea
Key Features
Drive Size
3/4 in
Length
99 mm
Standards
Reach Compliant, DIN 3121 - F 20, ISO 1174, DIN 3121 - G 12,5
Finish
Phosphated
Safety
Circlip and Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R67400008
- Zoro #
- G416584672
- UPC #
- 04060833005739
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Length
- 99 mm
- Overall Length
- 49 mm
- Width
- 99 mm
Details
- Item
- Power Screwdriver Reducer,0.5x0.75 mm
- Standards
- Reach Compliant, DIN 3121 - F 20, ISO 1174, DIN 3121 - G 12,5
- Finish
- Phosphated
- Safety
- Circlip and Pin
- Drive Connector Square
- 1/2 in
- Number of Pieces
- 1
- Material
- Chrome-Molybdenum Steel
- Insulated
- No
Description
Power Screwdriver Reducer,0.5x0.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.