Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short
Mfr # DT 2142 10
Zoro # G7770616
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 1/2 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 9 1/2 in |
Handle Length | 4 3/8 in |
Tip Size | 10 mm |
Short Arm Length | 5 5/16 in |
Length Family | Long |
Long Arm Length | 9 3/8 in |
Tip Size Code | 10 |
Details
Description
Hex Key, Tip Size 10 mm, Long Arm Length 9 3/8 in, Short Arm Length 5 5/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3103X25)
- DRILL AMERICA 1-3/8"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-3/8"-12 (DWT55031)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- XCELITE Hex Keys 3/32", Ballpoint (9923BPN)
- Gedore Wrenches