Pipe Cutter, 1/8" to 1-1/4" Capacity
Mfr # 2180 3
Zoro # G2889089
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1/8 in to 1-1/4 in
Cutting Action
Screw Feed
Body Material
Magnesium
Blade Material
Steel
Includes
Spare Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2180 3
Zoro #
G2889089
UPC #
04017981012485
Country of Origin
Spain
Dimensions
Tool Length
5-1/2 in
Details
Cutting Capacity
1/8 in to 1-1/4 in
Cutting Action
Screw Feed
Body Material
Magnesium
Blade Material
Steel
Includes
Spare Cutter Wheel
Material Application
Stainless Steel
Handle Design
Knob
Item
Pipe Cutter
Handle Material
Plastic
Features
Ball-Bearing Pressure Rollers, Retractable Deburring Tool, Spare Cutting Wheel in Handle
Replacement Wheel
Mfr. No. 2964090
Maximum Cutting Capacity
1 7/16 in
Tool Weight
0.365 kg
Minimum Cutting Capacity
1/8 in
Replacement Blade
Mfr. No. 2964090
Color
Blue
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 7/16 in, Tool Length 6 1/2 in, Body Material Magnesium, Blade Material Steel, Body Color Blue, Features Ball-Bearing Pressure Rollers, Retractable Deburring Tool, Spare Cutting Wheel in Handle, Handle Design Knob, Handle Material Plastic, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 2964090, Tool Weight 0.365 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.