Splitting Hammer Pro W/ Ash Handle
- Mfr # 1591789
- Zoro # G812845353
product price:Â
$
207.99
/ea
Key Features
Weight of Head
3,000 g
Standards
REACH Compliant
Shaft Material
Ash
Cutting Edge Protection
Yes
Blade Width
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1591789
- Zoro #
- G812845353
- UPC #
- 04010905173507
- Country of Origin
- Germany
Dimensions
- Blade Width
- 70 mm
- Handle Length
- 850 mm
- Overall Height
- 69 mm
- Width
- 180 mm
- Overall Length
- 855 mm
Details
- Item
- Splitting Hammer Pro W/ Ash Handle
- Weight of Head
- 3,000 g
- Standards
- REACH Compliant
- Shaft Material
- Ash
- Cutting Edge Protection
- Yes
- Drop Forged
- Yes
- Regrindable
- Yes
- Handle
- Wood, Ring Wedge
- Handle Pattern
- Knob
- Turning nose
- Yes
Description
Splitting Hammer Pro W/ Ash Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.