Shop GEDORE
See all product information
Create Account
Tool Case plus Universal Set, 59 Pcs
- Mfr # R21650059
- Zoro # G816585279
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Overall Width
445 mm
Number of Pieces
59
Length
99 mm
Height
380 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R21650059
- Zoro #
- G816585279
- UPC #
- 04060833016353
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Case plus Universal Set,59 Pcs
- Number of Pieces
- 59
- Insulated
- No
- Material
- ABS-Plastic
- Tool Storage Type Included
- Case
- Standards
- Reach Compliant
Dimensions
- Overall Width
- 445 mm
- Length
- 99 mm
- Height
- 380 mm
- Width
- 99 mm
- Overall Length
- 180 mm
Description
Tool Case plus Universal Set,59 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.