Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long
Mfr # DT 2143 KTX T40
Zoro # G7770939
original price:
$34.88
31% off
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 8 5/16 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 8 5/16 in |
Handle Length | 4 3/8 in |
Tip Size | T40 |
Long Arm Length | 6 57/64 in |
Length Family | Long |
Details
Description
Torx Key, Tip Size T40, Long Arm Length 6 57/64 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #28 (46698)
- STEEL GRIP 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (DR76552)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15720)
- Gedore Hex Keys & Hex Key Sets