Zoro Homepage

1x2 DVI DL Splitter, EXTDVI142DLN

  • Mfr # EXTDVI142DLN

  • Zoro # G4438613


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Height
1.3"
Input Voltage
5 V DC
Depth
3.3"
Product Type
Signal Amplifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTDVI142DLN
Zoro #
G4438613
UPC #
845344085678
Country of Origin
Unknown

Dimensions

Width
4"
Height
1.3"
Depth
3.3"

Details

Input Voltage
5 V DC
Product Type
Signal Amplifier

Description

1x2 DVI DL Splitter. The DVI DL Splitter allows computers with a Dual Link DVI output to be connected to two or more Dual Link DVI displays at the same time. It is a flexible distribution hub that can accommodate multiple displays when two or more DVI DL Splitters are connected together to create a greater distribution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.