EXT-VGA-141SRN VGA Extender/Console - 1 x 1 - UXGA - 150ft

  • Mfr # EXT-VGA-141SRN

  • Zoro # G214909134


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Twisted Pair Cable Standard
Category 5e
Number of Output Devices Supported
1
Number of Input Devices Supported
1
Graphics Modes
UXGA
Transmitter Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXT-VGA-141SRN
Zoro #
G214909134
UPC #
845344012933
Country of Origin
Hong Kong

Dimensions

Transmitter Width
1 in
Transmitter Height
1 in

Details

Twisted Pair Cable Standard
Category 5e
Number of Output Devices Supported
1
Number of Input Devices Supported
1
Graphics Modes
UXGA
Media Type Supported
Twisted Pair
Maximum Video Resolution
1920 x 1200
Input Voltage
5V DC
Package Contents
VGA Extender SRN Sender UnitVGA Extender SRN Receive Unit6 foot VGA cable (M-F)(1) external power supplyUser's Manual
Connectivity Technology
Wired
Maximum Operating Distance
150 ft
Item
Video Extender Transmitter/Receiver
Includes
VGA Extender SRN Sender Unit, VGA Extender SRN Receive Unit, 6 foot VGA cable (M-F), (1) external power supply, User's Manual
Green Environmental Attribute
Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.